VALUE-PLUS ALL PURPOSE MATTING The durable, abrasion resistant surface and comfortable sponge base are created as a singular construction through a heat curing process. It is slip resistant, long lasting and economical with safety beveled edges. For indoor use only. 1 year limited warranty. Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the " Length " box and number of mats in the " Quantity " box. Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free ...
Outdoor stair mats are designed to endure harsh wear in winter seasons. Built with non-slip, UV protected rubber making it ideal for outdoor use. Stair mats include 3/8" diameter grommet holes in every corner to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord (sold separately). Each stair mat is 11"D x 1/4" thick. Each stair mat is designed with ...
Delivers exceptional comfort and long-lasting durability. Its highly energized Zedlan™ sponge provides superior softness and resilience, offering outstanding relief during long shifts. The diamond-pattern vinyl surface not only enhances traction but also extends the productive life of the mat, ensuring reliable performance where cleanliness and safety are essential. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
Urinal Mat - Fresh Scent, Black W/ Touch Fastener Z-Mat Deodorizing Mats. New black color with Fresh Blast fragrance available in urinal and commode mat. New improved backing grips floor better to prevent sliding. Contains Fungicide (Busan® 11-M1) to fight germs; combats odors and refreshes the area. Z-mat™ urinal mat with updated design allows for better absorption and compliments new Z-Series™ of odor control. Protects floors from stains and uric acid damage. Makes restroom maintenance easier. Lasts 4 to 6 weeks, dependent on usage. Items are priced per each but sold in ...
Drainage Mat Chemical Resistant Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats up to 360", price is per linear foot. To specify orders in linear feet, please enter number of mats desired in "Quantity" and add to "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, ...