Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Anti-Slip Safety Floor Sign, Pedestrian Traffic Only, Red/White/Black, 17"Dia., FS1023V

Anti-Slip Safety Floor Sign, Pedestrian Traffic Only, Red/White/Black, 17"Dia., FS1023V

Item #: WBB2146070

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Floor Signs - Safety Glasses Required

Floor Signs - Safety Glasses Required

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Safety Floor Sign - Fire Extinguisher

Safety Floor Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Walk On Floor Sign - Pedestrian Traffic Only

Walk On Floor Sign - Pedestrian Traffic Only

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Walk On Floor Sign - Personal Protective Equipment Required

Walk On Floor Sign - Personal Protective Equipment Required

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base

Ideal Shield® Pyramid Sign Base with 98"H Post, Yellow, 22"W x 22"D x 22"H Base

Anti-Slip Safety Floor Sign, Pedestrian Traffic Only, Red/White/Black, 17"Dia., FS1023V

These high visibility graphic floor signs provide a constant reminder to your employees about important Workplace Hazards, Safety Requirements and General Notice information details. Constructed from a high quality adhesive vinyl with a thick textured vinyl laminate surface for added durability as well as slip resistance. The sub-surface printed images provide extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive will adhere to most smooth, clean and dry floors.

Weights & Dimensions

  • Width 17 in
  • Diameter 17 in
  • Height 17 in
  • Thickness 80 mil

Product Details

  • Sign Legend Pedestrian Traffic Only
  • Mounting Location Adhesive Backed
  • Description Pedestrian Traffic Only
  • Sign Shape Circle
  • Brand Incom Manufacturing
  • Package Quantity 1
  • Material Vinyl
  • Manufacturers Part Number FS1023V
  • Color Family Multi-Colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Slip Safety Floor Sign, Pedestrian Traffic Only, Red/White/Black, 17"Dia., FS1023V

Anti-Slip Safety Floor Sign, Pedestrian Traffic Only, Red/White/Black, 17"Dia., FS1023V

Item #: WBB2146070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant