x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 36"W x 24"D x 1-1/4"Thick, ESD Square Edge Workbench Top, White

Global Industrial™ 36"W x 24"D x 1-1/4"Thick, ESD Square Edge Workbench Top, White

Item #: WB185CP109

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $111.95

Clearance Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Product Details

  • Add On Type Bench Top
  • Brand Global Industrial
  • Country of Origin USA
  • Assembly Required Yes

Weights & Dimensions

  • Weight Capacity 240 lbs
  • Weight 35 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 36"W x 24"D x 1-1/4"Thick, ESD Square Edge Workbench Top, White

Global Industrial™ 36"W x 24"D x 1-1/4"Thick, ESD Square Edge Workbench Top, White

Item #: WB185CP109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant