Take 15% off your entire order!

Offer applied at checkout

+

Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10

Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10

Item #: WBB2381502

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $14.25

$6.25 ea.

Clearance Price: $62.50 / Pkg of 10

Save $3.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Crocodile Cloth® Antibacterial Sanitizer Disinfecting Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102

Keeping your hands clean is more important than ever. When you don't have access to soap and water, Crocodile Cloth Antibacterial Sanitizer Hand Wipes will get the job done. The dual-action cleaning and sanitizing hand wipes are gentle on skin and tough on bacteria.


Crocodile Cloth Antibacterial Sanitizer Hand Wipes are a generous 7.9" x 8.7" (20.0 cm x 22.0 cm) for extra-messy hands. Crocodile Cloth's formula is alcohol-free and dermatologically tested to be safe, gentle, and won't dry your hands out. They clean, disinfect, and sanitize at the same time, so they are perfect for messy hands when you can't get to a sink. The light, fresh scent dissipates quickly as hands dry. 200 wipes/pack.



FDA Registered. NDC Code (National Drug Code): 74131-001-01

Product Details

  • Type Pouch
  • Brand Crocodile Cloth
  • Package Quantity 10
  • Size Type 200 Wipes
  • Description Hand Sanitizer Wipes
  • Scent Unscented
  • Manufacturers Part Number 6102

Weights & Dimensions

  • Size 7.9 x 8.7 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHERRY

    Date: August 19, 2020

    4 Stars
    Your review:
    These are really, really nice. Our janitor loves them. I hope you continue to keep them in stock.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10

Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10

Item #: WBB2381502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10
    Crocodile Cloth® Antibacterial Sanitizer Hand Wipes, 7.9" x 8.7" Wipes, 200 Wipes/Pouch - 6102 - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant