Hallowell Medsafe 11 Shelf, Antimicrobial Closed Steel Shelving Unit, Add On, 36"W x 18"D x 87"H
Write a Review
|
Questions & Answers (0)
Product Description
MedSafe Shelving brings together the specially formulated finish of our MedSafe lockers and the versatile storage of our Hi-Tech shelving system. The antimicrobial powder-coat finish provides protection against microbes such as bacteria, mold and mildew for up to 20 years making this versatile shelving ideal for schools and healthcare facilities.
Features:
Light Gray, Antimicrobial Powder Coat Finish
Hallowell Medsafe High-Tech Clip Shelving
Cold Rolled Steel
14 gauge posts, 20 gauge shelves, 24 gauge sides and backs
Welded Boxed Beam Front and Back with Lapped and Welded Corners, Triple flanged at sides
Features:
Light Gray, Antimicrobial Powder Coat Finish
Hallowell Medsafe High-Tech Clip Shelving
Cold Rolled Steel
14 gauge posts, 20 gauge shelves, 24 gauge sides and backs
Welded Boxed Beam Front and Back with Lapped and Welded Corners, Triple flanged at sides
PRICE
$619.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 87 in |
| Weight | 146 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 11 |
| Material | Steel |
| Manufacturers Part Number | A452C-18PL-AM |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |