x

Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black

Item #: WB238842BK

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Charcoal
  • Blue
  • Gray
  • Black

Black

Price is $31.95 per foot length.

Qty Length Width Price

ft. Max is 60 feet.

3 ft 31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

1/2" THICK ANTI-MICROBIAL MARBLE VINYL TOP ANTIFATIGUE MATTING
Cut Length - 1 Ft. Minimum, 60 Ft. Maximum
Anti-microbial marble top mats protect against mold and bacteria. Marble ergonomic matting is ideal for dry, high traffic areas. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 1/2" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

  • LENGTH INCHES 12 To 720
  • LENGTH FEET 1 To 60
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Anti-Microbial Nitricell Sponge
  • BORDER COLOR No Border
  • BRAND Wearwell
  • DESCRIPTION Anti-Microbial Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 420.12x3CUTAMBK
  • MODEL 238842BK
  • SURFACE Anti-Microbial PVC
  • THICKNESS INCHES 1/2
  • TYPE Cut Length/Min. 1 Ft., Max 60 Ft.
  • WEIGHT LBS 3.6
  • PRODUCT BRAND Tile-Top AM Spongecote®
  • PATTERN Marbelized
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 28, 2015

    walk on the wild side
    Your review:
    The wild side of tame these are great ergo mats
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can we get samples for customer of this product?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Yes samples are available open ticket with Global Tracker.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black

Item #: WB238842BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black
    Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant