Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WB238833BL

MPN #: 419.78x2CUTAMBL

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x Up to 60' Blue

Select Length in (feet)

2 feet
Product Description
7/8" THICK ANTI-MICROBIAL TILE VINYL TOP ANTIFATIGUE MATTING
Cut Length/Minimum 1 Foot, Maximum 60 Feet
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$89.90

($44.95/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
44.95
Buy 6 feet - 10 feet
42.95Save $2.00 (4%)
Buy 11+ feet
41.95Save $3.00 (7%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width2 ft
Weight3 lbs
Thickness7/8 in

Product Details

TypeCut To Length
Wet/Damp/Dry RatingDry
ColorBlue
Surface MaterialVinyl
SeriesTile-Top AM Spongecote® Ultrasoft
Border Color FamilyBlue
ESDNo
Backing MaterialNitrile Foam
PatternMarble
ModularNo
EdgeBeveled
AntimicrobialYes
DescriptionCustom Length Mat, 1 - 60 ft
Manufacturers Part Number419.78x2CUTAMBL
Slip ResistantNo
BrandWearwell

Compliance & Certifications

Environmental ConditionsHealthcare Facility, Cleanroom