x

Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Item #: WB238831BK

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Black
  • Charcoal
  • Gray

Black

$104.48 up to 31% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7/8" THICK ANTI-MICROBIAL TILE VINYL TOP ANTIFATIGUE MATTING
36"x 24" Mat
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.

  • LENGTH INCHES 36
  • LENGTH FEET 3
  • WIDTH INCHES 24
  • WIDTH FEET 2
  • COLOR FINISH Black
  • BACKING MATERIAL Anti-Microbial Nitricell Sponge
  • BORDER COLOR No Border
  • BRAND Wearwell
  • DESCRIPTION Anti-Microbial Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 419.78x2x3AMBK
  • MODEL 238831BK
  • SURFACE Anti-Microbial PVC
  • THICKNESS INCHES 7/8
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 8.1
  • PRODUCT BRAND Tile-Top AM Spongecote Ultrasoft
  • PATTERN Marbelized
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 03, 2013

    Don't tread on me
    Your review:
    In this case you can tread all day and your feet will thank you for it. Great quality and ergo compliant.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Item #: WB238831BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black
    Wearwell® Tile-Top™ SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant