- Hot Swap Batteries
- Plug-and-Play installation
Replacement Battery Cartridge for APC RBC18 #18
|
Questions & Answers (0)
Product Description
Includes: All required connectors, Battery recycling guide, Installation guide, Reusable packaging.
PRICE
$159.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Max Depth | 4 in |
| Max Height | 1 in |
| Max Width | 12 in |
Product Details
| Battery Type | Lead-Acid |
| Color | Black |
| Battery Mounting | Stand Alone Battery Stack |
| Number of RBC | 1 |
| Operating Environment | 32 to 104 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | RBC18 |
| Compatible Part/Model Number | APC RBC18 Cartridge #18 |
| Expected Battery Life | 3 - 5 yr |
| Brand | APC |
Warranty
| Warranty | 1 Year Repair or Replace |
Compliance & Certifications
| Environmental Compliance | China RoHS |