- Hot Swap Batteries
- Plug-and-Play installation
APC RBC24 Replacement Battery Cartridge #24
|
Questions & Answers (0)
Product Description
Includes: All required connectors, Battery recycling guide, Installation guide, Metallic battery tray or enclosure, Reusable packaging.
PRICE
$919.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26.4 lbs |
| Max Depth | 13 in |
| Max Height | 3 in |
| Max Width | 8 in |
Product Details
| Battery Type | Maintenance-free Sealed Lead-Acid Battery with Suspended Electrolyte : Leakproof |
| Battery Volt-Amp-Hour Capacity | 432 Ah |
| Color | Black |
| Battery Mounting | Enclosed Battery Cartridge |
| Number of RBC | 1 |
| Operating Environment | 32 to 104 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | RBC24 |
| Compatible Part/Model Number | APC RBC24 Cartridge #24 |
| Expected Battery Life | 3 - 5 yr |
| Brand | APC |
Warranty
| Warranty | 1 Year Repair or Replace |
Compliance & Certifications
| Environmental Compliance | China RoHS |