Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1736195

MPN #: AJC-D18S-F-4-105440

AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery

Product Description
AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a APC 2200XL UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 18Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.1 inches
    • Width: 3.11 inches
    • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by APC.
PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.1 in
Width3.1 in
Height6.6 in
Weight10.9 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage18 A
For Use WithAPC®
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D18S-F-4-105440
Compatible Part/Model NumberAPC-SMARTUPS 2200XL
BrandAJC Battery

Warranty

Warranty1 yr