- Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
- User-replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
- Plug-and-Play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS.
APC UXABP48 Smart-UPS Ultra Battery Pack 48V
|
Questions & Answers (0)
Product Description
PRICE
$3,039.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 280.6 lbs |
| Max Depth | 29 in |
| Max Height | 12 in |
| Max Width | 17 in |
Product Details
| Battery Type | Lead-Acid |
| Battery Volt-Amp-Hour Capacity | 3360 Ah |
| Color | Black |
| Nominal Input Voltage | 48VDC V |
| Battery Mounting | Enclosed Battery Cabinet |
| Number of RBC | 1 |
| Battery Out Volt | 48 V |
| Operating Environment | 32 to 104 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Voltage | 48 V |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | UXABP48 |
| Expected Battery Life | 3 - 5 yr |
| Brand | APC |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Environmental Compliance | RoHS |