x

Take 15% off your entire order!

Offer applied at checkout

+

Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity

Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity

Item #: WB251553

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $639.00

$106.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

ALUMINUM TRUCK & VAN WALK RAMP

Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Apron Style Ramp has an end lip that rests on trailer bed to offer a smooth transition.

Note: Not for use with motorized equipment and pallet trucks.

  • LENGTH FEET 10
  • WIDTH INCHES 28
  • CAPACITY LBS. 2200
  • 2 WHEEL CART CAPACITY LBS. 1500
  • 4 WHEEL CART CAPACITY LBS. 2200
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 90 Day
  • MANUFACTURERS PART NUMBER AWR-28-10A
  • MAXIMUM HEIGHT INCHES 38
  • MINIMUM HEIGHT INCHES 6
  • TYPE Apron
  • USABLE WIDTH INCHES 26
  • WEIGHT LBS. 94
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 25, 2014

    TOO HEAVY!
    Your review:
    Too heavy for the purpose we needed these for. Needed them to be light enough for one person to move on a daily basis but it is around 90 pounds.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity

Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity

Item #: WB251553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity
    Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity
    Apron Style Walk Ramp AWR-28-10A - 28"W x 10'L - 2200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant