Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611458

MPN #: AQRLSS6

Hoffman AQRLSS6, POLYPRO Replacement Ltch, Qty 2, SS

Product Description
Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional PROLINE™ 180-Degree Hinge Kit is available (see PROLINE Solid Rear Door Accessories in this section). Doors can be hinged from left or right. Door includes two-point latching with a flush slotted quarter-turn insert. Standard PROLINE handle and insert options are available for retrofit (see PROLINE Solid Rear Door Accessories in this section). Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

PRICE
$12.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLatch
MaterialStainless steel
Package Quantity2
DescriptionReplacement Latch
ColorGray
Manufacturers Part NumberAQRLSS6
BrandHoffman