- 0.25mm TPU coating on 200D Nylon Fabric
- ETP™ Collar: Extended in back, tapered in front for increased protection and wearable comfort
- QDM™ Snaps: Quick release, durable metal snaps
- Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions
- Detachable Hood (sold separately).
Radians® AquaRad™ Rain Coat, 4XL, 0.25mm, TPU/200D Nylon, Yellow, RJ33-NSYY-4X
Write a Review
|
Questions & Answers (0)
Product Description
Radians® AQUARAD™ 25 lightweight rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The comfortable, flexible and lightweight TPU exterior provides industrial strength protection from hazard environmental conditions.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Size | 4XL |
| Thickness | 0.25 mil |
Product Details
| Type | Rain Coat |
| Color | Yellow |
| Series | AquaRad |
| Closure Type | Snap, Hook & Loop Collar |
| Material | TPU Coating on 200D Nylon Fabric |
| Description | AquaRad Rain Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | RJ33-NSYY-4X |
| Waterproof | Yes |
| Brand | Radians |