
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cooper-Atkins® AquaTuff™ Thermocouple, 35240, MicroNeedle Wrap&Stow™ Probe
The AquaTuff™ 35240 series with 55040 MicroNeedle Wrap&Stow™ probe is the right choice when accuracy is your top priority. Total System Accuracy™ ensures this instrument and probe combination will provide high accuracy with temperature monitoring. This instrument/probe system delivers a TRUE ±0.9F° accuracy and probes can be replaced in the field without the need for recalibration. The heavy-duty patented probe cable is reinforced with Kevlar® and a metal braid that neatly wraps and stows around the instrument.
Features
The AquaTuff™ 35240 series with 55040 MicroNeedle Wrap&Stow™ probe is the right choice when accuracy is your top priority. Total System Accuracy™ ensures this instrument and probe combination will provide high accuracy with temperature monitoring. This instrument/probe system delivers a TRUE ±0.9F° accuracy and probes can be replaced in the field without the need for recalibration. The heavy-duty patented probe cable is reinforced with Kevlar® and a metal braid that neatly wraps and stows around the instrument.
Features
- Temperature Range: -100° to 500°F (-73° to 260°C)
- Accuracy: ±0.9F° total system at ambient temperatures between 68° to 86°F
Product Details
- Power/Battery Type & Life (Hours) (2) 1.5V AAA, 1800 Hours
- Ambient Operating Temperature Range 32° to 122°F (0° to 50°C) °F
- Description AquaTuff Thermocouple
- Applications Lab & Food Service
- Brand Cooper-Atkins
- Warranty 5 yr
- Material ABS
- Max Temperature 500 °C
- Manufacturers Part Number 35240
- Min Temperature -100 °C
Weights & Dimensions
- Width 2 3/4 in
- Length 1-5/16 in
- Height 7-1/8 in
- Weight 0.45 lbs
Compliance & Certifications
- Certifications CE, RoHS, WEEE
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 02, 2015
Product Q & A
There are no questions for this product.

Cooper-Atkins® AquaTuff™ Thermocouple, 35240, MicroNeedle Wrap&Stow™ Probe
$357.95
- Product Information
- Customer Review
- Product Q&A