Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182359

MPN #: 3740725

Guardian® Arc Flash Harness, Quick-Connect Buckle, Back & Sternal D-Rings, XS/S

Product Description
Guardian®'s Arc Flash Harness that's available at an entry-level price point but made with premium-level materials. Designed from our classic "Series Harness" chassis, this harness utilizes high quality materials such as Kevlar® to provide ultimate heat and burn resistance. The harness also integrates premium leather insulator pads behind each piece of hardware, to add further heat and arc protection for the user.

Features:
  • Meets ASTM F887 Arc Flash Standards
  • Made from Kevlar® & Nomex® blended webbing
  • Protective Kevlar®/Nomex® Label Cover
  • Quick Connect buckles for fast and easy donning
  • Auto-resetting lanyard keepers for ease of connector leg stowage
  • Spring-loaded torso adjusters for quick and easy adjustment


PRICE
$455.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight3 lbs
SizeXS/S

Product Details

Ring TypeD-Ring
For Use WithWork Positioning, Fall Arrest, Rescue, Confined Space, Construction, Climbing
Webbing MaterialKevlar, Nomex
Side D RingNo
Padding LocationNo Padding
Chest Connection TypeQuick-Connect
MaterialKevlar, Nomex
Manufacturers Part Number3740725
Leg Strap BuckleQuick-Connect
Harness ConnectionBack, Chest D-Rings
Chest Strap BuckleQuick-Connect
BrandGuardian
TypeFall Arrest Harness
BeltNo
PaddingNo
ColorBlack
SeriesArc Flash
Front D-RingYes
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Front
DescriptionFull Protection Harness
Torso AdjustmentSpring-Loaded

Compliance & Certifications

CertificationsANSI Z359.13, ASTM F887