Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400443

MPN #: 251011805

ESAB® Arcaloy 308L 1/8" X 14" Electrodes, 30 Lb. - Pkg Qty 10

|
Questions & Answers (0)
PRICE
$1,049.50Sold in packages of 10 / $104.95ea
Usually ships in 5 to 8 days
Arcaloy 308L-16 electrodes were developed for the welding of Type 304L stainless steels but can be used for many other stainless steels including Types 301, 302 & 304. They are used extensively for the welding of chemical plant equipment and may be used successfully for the welding of Types 321 and 347 stainless steels provided the service temperature is less than about 700°F (375°C). The basic-rutile thin coating of Arcaloy 308L-16 gives an excellent combination of welding performance in all positions and a high resistance to cracking. Operates on AC or DC current. Made In USA.

Price per lb - 5 lb. HS Can (3 Cans per master pack total of 30 Lbs.)