Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3187183

MPN #: 305-2100-4X

PIP® AR/FR Class 2 High Visibility Mesh Vest, 4XL, Lime Yellow

Product Description
Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.

Features:
  • ANSI/ISEA 107 Type R Class 2
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
  • Self binding
  • FR hook and loop closure
  • Meets ASTM 1506
  • Arc rating: ATPV 4.6 cal/cm²
  • 1 Internal lower pocket
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel
Fabric: Mesh/Modacrylic
  • Mesh: Mesh adds a great deal of breathability to the garment
  • Modacrylic: Durable modacrylic fabric provides long lasting performance and comfort. It is an inherently flame resistant material, and will not lose that characteristic through wear or laundering
Closure: Hook and Loop
  • Simple closure that is quick to open if needed
Type/Class R2:
This Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 1
The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$96.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeClass 2 High Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets1
Closure TypeHook & Loop
MaterialMesh/Modacrylic
GenderMen's
Package Quantity1
DescriptionClass 2 High Visibility Vest with Reflective Tape
Manufacturers Part Number305-2100-4X
BrandPIP

Compliance & Certifications

CertificationsANSI/ISEA 107, NFPA 70E, ASTM F1506, TAA Compliant