Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3187299

MPN #: 305-2200-L

PIP® AR/FR Class 2 High Visibility Solid Vest, L, Lime Yellow

Product Description
Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.

Features:
  • Arc rating: ATPV 8.9 cal/cm²
  • ANSI/ISEA 107 Class 2
  • Solid Westex® DH fabric for long lasting performance and comfort
  • 2-inch 3M™ Scotchlite™ FR reflective tape for superior visibility
  • FR hook and loop closure
  • Meets NFPA 70E, ASTM F1506
  • Solid fabric is made from a durable polyester material
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel
Type/Class R2
This Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 2
The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$74.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets0
Closure TypeHook & Loop
MaterialPolyester/Westex
Package Quantity1
GenderMen's
DescriptionClass 2 High Visibility Vest with Reflective Tape
Manufacturers Part Number305-2200-L
BrandPIP

Compliance & Certifications

CertificationsANSI/ISEA 107, NFPA 70E, ASTM F1506, TAA Compliant