Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192286

MPN #: ARIA-PM-STL

Freenotes Aria with Steel Portable Mount Kit, Silver

Product Description
The sleek, yet graceful Aria emits sounds like a delicate breath of fresh air. Lighter in sound volume, it is a great choice for environments with a lower volume requirement. The steel powder-coated body is incredibly strong, while the graceful, open design allows the Aria to blend beautifully into outdoor settings.

Specifications:
  • Style: Metallophone
  • Tonal Quality: Bright/Sustain
  • Notes: 9
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: C Major Pentatonic
  • Range: Alto/Soprano
  • Mallets: 2 Black (80 Durometer)
  • Dimensions: 31-7/8"L x 15 -3/4"W x 43"H


PRICE
$3,899.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 ft 11 in
Width15 ft 9 in
Height43 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionAria with Steel Portable Mount Kit
ColorSilver
Manufacturers Part NumberARIA-PM-STL
BrandFreenotes