+
Out of Stock

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Armadillo Tape, Yellow, 3"W x 108'L Roll, ARM310
Looking for the long term safety tape solution? Try Heavy Duty Armadillo® floor marking tape. Designed with both safety and durability in mind, Armadillo® tape is constructed on a thick reinforced carrier with an aggressive permanent weather-proof adhesive system. Suitable for indoor and outdoor applications. The surface is mildly abrasive to offer slip resistance that is still easy to clean. The tape's vibrant color and low level reflective surface also provides an effective warning of potential hazard areas. Tape will adhere to a wide variety of industrial surfaces including smooth concrete, asphalt, wood and steel. The low profile design of the tape makes it a great option in areas with fork truck traffic or pedestrians. Tape can be easily cleaned with standard industrial cleaning machines and procedures.
Looking for the long term safety tape solution? Try Heavy Duty Armadillo® floor marking tape. Designed with both safety and durability in mind, Armadillo® tape is constructed on a thick reinforced carrier with an aggressive permanent weather-proof adhesive system. Suitable for indoor and outdoor applications. The surface is mildly abrasive to offer slip resistance that is still easy to clean. The tape's vibrant color and low level reflective surface also provides an effective warning of potential hazard areas. Tape will adhere to a wide variety of industrial surfaces including smooth concrete, asphalt, wood and steel. The low profile design of the tape makes it a great option in areas with fork truck traffic or pedestrians. Tape can be easily cleaned with standard industrial cleaning machines and procedures.
Weights & Dimensions
- Width 3 in
- Length 108 ft
- Thickness 1.5 mil
- Weight 11 lbs
Product Details
- Description Floor Marking Tape
- Type Reflective Tape
- Package Quantity 1
- Brand Incom Manufacturing
- Material Vinyl
- Style Solid Reflective
- Manufacturers Part Number ARM310
- Color Family Yellow
Photo/Video Gallery
-
Armadillo Floor Marking Tape.
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Armadillo Tape, Yellow, 3"W x 108'L Roll, ARM310
$197.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories