ArmorPoxy ArmorClad 2-Layer Epoxy Floor Kit, Medium Flake Broadcast, 600 Sq. Ft., Designer Gray
Write a Review
|
Questions & Answers (0)
Product Description
Industrial grade, 2-layer, easy-to-apply 100% solids 17-piece epoxy floor kit with medium gray epoxy and white, black, light blue flake mix. Great for residential & commercial environments such as garages, automotive shops, basements, workshops, factories, retail stores, and other applications. The kit comes complete with everything you need for DIY installation.
ArmorPower Epoxy Kit has packaged the finest military-grade epoxy into an easy-to-apply kit that guarantees long-lasting durability and a stunning shine for your floor. When it comes to superior garage floor paint, no other company can match the quality of ArmorPoxy.
The application process for ArmorPower is a breeze. Our kit comes complete with everything you need, and you don't require any special skills to apply it. Simply watch our installation video and read the instructions, and you're good to go!
With ArmorPower, maintenance is virtually non-existent. As long as you keep it clean and free of tire debris, it'll keep looking great.
ArmorPower's 100% solids formulation means that there's no "curing out" of the epoxy, and the thickness you apply it at is the thickness it dries to. It won't shrink as it cures. Other epoxies like lower percentage solids epoxies, cycloaliphatic epoxies, or single component epoxies cannot even come close to the technical performance of ArmorPower epoxy kit.
ArmorPower Epoxy Kit has packaged the finest military-grade epoxy into an easy-to-apply kit that guarantees long-lasting durability and a stunning shine for your floor. When it comes to superior garage floor paint, no other company can match the quality of ArmorPoxy.
The application process for ArmorPower is a breeze. Our kit comes complete with everything you need, and you don't require any special skills to apply it. Simply watch our installation video and read the instructions, and you're good to go!
With ArmorPower, maintenance is virtually non-existent. As long as you keep it clean and free of tire debris, it'll keep looking great.
ArmorPower's 100% solids formulation means that there's no "curing out" of the epoxy, and the thickness you apply it at is the thickness it dries to. It won't shrink as it cures. Other epoxies like lower percentage solids epoxies, cycloaliphatic epoxies, or single component epoxies cannot even come close to the technical performance of ArmorPower epoxy kit.
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 600 |
Product Details
| Type | 100% Solids Epoxy |
| Size Type | Kit |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Industrial Grade 2-Layer Epoxy Kit |
| Color | Gray |
| Manufacturers Part Number | TP-KIT-MEDGRAY-L |
| For Use With | Warehouses, Garages, Automotive, Bathrooms |
| Brand | ArmorPoxy |