Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175825

MPN #: 121650

ArmorPoxy ArmorClad 4-Layer Epoxy Floor Kit, Full Flake Broadcast, 600 Sq. Ft., Wombat

Product Description
ArmorPoxy full broadcast flake 4-layer epoxy system offers unparalleled protection against chemicals and stains, preserving your floors. Achieve the sophisticated look of stone or granite with our full flake epoxy floor kit.

Each set includes primer, 100% solids epoxy, decorative flakes, polyurethane topcoat, non-skid additive, roller pads, spiked shoes, a metal mixer, and gloves - everything needed for a flawless self-installation.

Engineered for strength, our epoxy system withstands harsh chemicals, protecting your concrete floors and maintaining their aesthetic appeal for years to come.

Designed for warehouses, business owners, and handymen, Our easy-to-use kit transforms any floor into a durable, high-quality surface. Designed for easy self-installation, the kit equips you with all essential components, from primer to topcoat and empowering you to achieve professional results without the need for professional assistance. This system is designed to offer a high-quality finish that is also resistant to chemicals and stains, This makes it a good option for garages, commercial floors, auto shops, and retail stores. With a non-skid additive incorporated into the formulation, the floor system prioritizes safety, offering secure footing and reducing the risk of slips or falls, promoting a secure environment for occupants. Engineered to endure heavy foot traffic and safeguard concrete floors from wear and tear, the system ensures long-lasting performance, providing reliable protection and preserving the integrity of your flooring investment.

Features:
  • For garages, basements, man caves, businesses, stores, covered patios, carports etc.
  • DIY friendly
  • 4 Layer system with all materials
  • To be used for indoor applications only
  • Min Optimal Temp: 50°F
  • Max Optimal Temp: 90°F


PRICE
$1,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size600

Product Details

Type100% Solids Epoxy
Size TypeKit
FinishGloss
Package Quantity1
DescriptionFull Flake Broadcast 4-Layer Epoxy Coating Kit
ColorGray
Manufacturers Part Number121650
For Use WithWarehouses, Garages, Automotive, Bathrooms
BrandArmorPoxy