Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175874

MPN #: 231749

ArmorPoxy ArmorUltra Commercial Grade 100% Solids Epoxy, 15 Gallon Pail, Clear

Product Description
Armorpoxy's 15-gallon 100% solids epoxy is a two-part ultra thick epoxy coating designed to create a durable and long-lasting finish for floors in commercial environments. The product consists of a pre-tinted resin and a hardener that, when mixed together, create a hard, glossy finish that is resistant to chemicals, abrasions, impact, and heavy traffic. Designed for tough environments: Armorpoxy is an industrial and commercial-grade epoxy specifically designed to withstand the toughest conditions such as warehouses, bathrooms, storage rooms, factories, break rooms and more. Enjoy the benefits of a low-odor formula, making the application process more pleasant and ensuring minimal disruption to your daily routines. With a fast drying time, you can confidently walk on your newly coated floors in just 24 hours. For vehicular traffic, allow 3-4 days for the epoxy to fully cure and withstand the demands of cars and heavy machinery. For indoor concrete environments only.

PRICE
$2,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15

Product Details

Type100% Solids Epoxy
Size TypePail
FinishGloss
Package Quantity1
DescriptionCommercial Grade Solids Epoxy
ColorClear
Manufacturers Part Number231749
For Use WithWarehouses, Bathrooms, Factories, Garages
BrandArmorPoxy