x

Take 15% off your entire order!

Offer applied at checkout

+

Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser

Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser

Item #: WBB843771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser

Easy to use, refillable dispenser allows you to flag anywhere attention is needed. Remove or reposition flag when task is finished or reference is no longer needed. Use on documents, files, books, catalogs and countless other applications.

  • WIDTH INCHES 1-7/8
  • HEIGHT INCHES 9/16
  • COLOR FINISH Yellow
  • ADHESIVE Standard
  • BRAND Redi-Tag
  • DESCRIPTION Arrow Flags
  • MANUFACTURERS PART NUMBER RTG71014
  • PACKAGE QUANTITY 120 Flags/Dispenser
  • PAPER TYPE Post It/Sticky Note
  • STYLE Flags and Tags
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser

Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser

Item #: WBB843771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Redi-Tag® Arrow Flags, 1-7/8" x 9/16", Yellow, 120 Flags/Dispenser
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant