SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Xynyth Artic Orange Icemelter 22 lb Bag - 200-41021 - Pkg Qty 100

Xynyth Artic Orange Icemelter 22 lb Bag - 200-41021 - Pkg Qty 100

Item #: WBB1338959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$12.25 ea.

Price: $1,225.00 / Pkg of 100

$204.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Xynyth Arctic ECO Green Icemelter 44 LB Bag - 200-60043

Xynyth Arctic ECO Green Icemelter 44 LB Bag - 200-60043

Global Industrial® Universal Spreader, 100 Lb. Capacity

Global Industrial® Universal Spreader, 100 Lb. Capacity

Xynyth True North Icemelter 44 lb Bag - 200-30043 - Pkg Qty 49

Xynyth True North Icemelter 44 lb Bag - 200-30043 - Pkg Qty 49

Xynyth Winter Warrior Enviro LEADer Icemelter 1 Metric Ton Tote - 200-71999

Xynyth Winter Warrior Enviro LEADer Icemelter 1 Metric Ton Tote - 200-71999

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Xynyth Artic Orange Icemelter 22 lb Bag - 100 Bags/Pallet - 200-41021

Arctic Orange™ Icemelter is a powerful manufactured ice melt product with each granule containing all the ingredients to be economical and effective in the harshest of winter conditions. Generates heat upon contact and provides instant traction. Highly visible orange color to avoid overspreading.

  • Effective to -24°F (-31°C).


Weights & Dimensions

  • Weight 2200 lbs

Product Details

  • Type Granular
  • Brand Arctic Orange
  • Chemical Blend Calcium Chloride
  • Package Quantity 100
  • Temperature Rating -24 °F
  • Package Type Pallet
  • Chemical Type Calcium Chloride/Sodium Chloride
  • Manufacturers Part Number 200-41021
  • Safe On Environment Average
  • Safe For Environment
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Xynyth Artic Orange Icemelter 22 lb Bag - 200-41021 - Pkg Qty 100

Xynyth Artic Orange Icemelter 22 lb Bag - 200-41021 - Pkg Qty 100

Item #: WBB1338959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant