Customize your workstation by adding the 18"W x 17"H Bin Panel. Extends up to 23.5" from upright and locks in two positions. Blue Powder Coat.
18 x 17 Articulating Bin Panel - Blue for Pro-Line Workbench
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18 in |
| Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | ABH-1-L14 |
| Brand | Pro-Line |
Related Products
The louver and pegboard panels provide a combination of both louver and pegboard surfaces for maximum storage versatility. Panels are made using durable steel with a powder coat finish for lasting usage. These steel pegboard and louver panels easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. It fits ...
This panel kit includes uprights with louver and pegboard panels to provide a combination of both louver and pegboard surfaces for maximum storage versatility. This panel kit is made using durable steel with a powder coat finish for lasting usage. These steel pegboard and louver panels easily attach to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient ...
Section your office space with Interion® By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. ...
Louver Panel for Global Work Benches Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies. Upright Kit required
Provides a quick and easy way to divide space and create privacy for patients. Sturdy three panel hinged design for easy storage and quick deployment. White powder coated steel frame with wide stance legs for stability and 2" twin wheel casters for easy maneuverability. Curtains are made from antimicrobial fabric, which inhibits the growth of bacteria and fungi. When opened, entire unit measures 81"L x 69"H.