Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3227111

MPN #: AS-344-4PK

Vestil™ AS Steel Concrete Sleeve Anchor Bolt, Zinc Plated, 3/4" x 4", 4/Pack

Product Description
Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site.

Features:
  • Anchor design makes installation quicker and easier
  • Zinc plated steel provides a strong anchor point
  • Sleeve length provides added security
  • Anchor construction hold units in place in the most demanding environments


PRICE
$28.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size3/4
Unit of MeasurementInch (Imperial)

Product Details

FinishZinc
MaterialSteel
Package Quantity4
SeriesAS
Manufacturers Part NumberAS-344-4PK
Anchor TypeConcrete Sleeve Anchor
BrandVestil