Ashland AS20 Angle End Stop, Painted Steel, 51" BF, 2" x 2" x 1/4" Angle
Write a Review
|
Questions & Answers (0)
Product Description
The Model AS20 is a fixed angle stop designed to be bolted to the top flange of a 4" channel frame. The stop is constructed of 2"x2"x1/4" painted steel angle. Mounting hardware is included.
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 ft |
| Between Frame Width | 51 in |
Product Details
| Manufacturers Part Number | 30149 |
| Type | Angle End Stop |
| Material | Steel |
| Brand | Ashland Conveyor Products |