Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Features:
- 16, 14 or 12 gauge steel or plated steel
Weights & Dimensions
| A x B x C | 6 x 6 x 3 in |
Product Details
| Style | Painted |
| Type | 1 |
| Knockout Pattern Along “A” Sides | B-C-D |
| Material | Steel |
| Description | Screw-Cover |
| Color | Gray |
| Knockout Patter B Sides | B-C-D |
| Manufacturers Part Number | ASE6X6X3 |
| Number of Cover Screws | 2 |
| Brand | Hoffman |