Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Features:
- 16, 14 or 12 gauge steel or plated steel
Weights & Dimensions
| A x B x C | 24 x 24 x 12 in |
Product Details
| Style | Galvanized |
| Type | 1 |
| Material | Steel |
| Description | Galvanized Screw Cover |
| Color | Gray |
| Manufacturers Part Number | ASG24X24X12NK |
| Number of Cover Screws | 4 |
| Brand | Hoffman |