Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090212

MPN #: 110-000618

PestWest Asian Lady Bug Lure, 10/Box

Product Description
The PestWest Asian Lady Beetle Lure has a powerful calling behavior or sex pheromone lure to attract male Asian Lady beetles. The lure is sold separately and is a wonderful add-on to the PestWest Window Wonder Trap. Additionally, lure can be added to PestWest insect light trap* (ILT) quality glue boards. Finally, exclude beetles by sealing exterior openings, and application of a properly labeled insecticide (chemical fence).

Asian Lady beetle is a nuisance pest. As temperatures drop, beetles invade structures to over-winter. On sunny, warmer days, beetles are observed on western and southern windows and both within, and emerging from, structural spaces.

Features:
  • Place Window Wonder traps with Asian Lady Beetle Lure year-round, but in greater numbers during the early fall.
  • Place Window Wonder traps containing Asian Lady Beetle Lure(s) as to not come in contact with children and pets.
  • Place Window Wonder traps at bases of windows (especially on western and southern exposures).
  • Replace Window Wonder trap glue boards when filled with beetles and/or other insects or when overly dusty.
  • Replace Asian Lady Beetle Lure every 30 days.
  • Store Asian Lady Beetle Lure in a dry, well-ventilated, and cool space.
  • Do not smoke or eat prior to handling Asian Lady Beetle Lure.
  • Wash hands before and after handling Asian Lady Beetle Lure.


*Prior to any attic or spatial deployments of PestWest ILT systems, check and comply with all electrical and fire codes. Deploy all ILT systems per PestWest Instructions for Use.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number110-000618
Package Quantity10
BrandPestWest