Winco ASP-10 Sauce Pan - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
10 Qt Aluminum Sauce Pan.
PRICE
$263.70 Sold in packages of 6 / $43.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-7/10 in |
| Diameter | 11-2/5 in |
Product Details
| Capacity | 10 qt |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | 10 Qt, Aluminum Sauce Pan w/ Helper Handle, 11-2/5 Inches x 5-7/10 Inches (Dia x |
| Manufacturers Part Number | ASP-10 |
| Brand | Winco |