Neenah Paper Astrobrights Colored Paper, 8-1/2" x 11", 24 lb, Vintage Colors, 500 Sheets/Ream
Create attention-getting notices, flyers, announcements, bulletins and more. Premium paper comes in an assortment of vivid colors. 24 lb. paper is 20 percent thicker than ordinary sheets and ideal for everyday use. Each sheet is acid-free and lignin-free. Paper is compatible with copiers, offset printers, laser printers, and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Colored Paper - Neenah Astrobrights 21224- 8-1/2" x 11" - 24 lb - Vintage Colors - 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Assorted |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | Assorted |
| Paper Type | Copy & Printer Paper |
| Style | Smooth |
| Description | Astrobrights Premium Colored Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Lignin-free |
| Manufacturers Part Number | 21224 |
| Brand | Neenah Paper |