Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Red/Black

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Red/Black

Item #: WBB237834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Brown
  • Red
  • Blue
  • Gray

Red

$33.98 up to 27% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Estes® Entrance  Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Estes® Entrance Mat 3/8" Thick 3' x 10' Charcoal

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Red Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Red Belt - Pkg Qty 2

NoTrax® Polynib™ Entrance  Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® Polynib™ Entrance Mat 1/4" Thick 4' x 6' Charcoal

NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 6' Red/Black

NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 6' Red/Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 2' x 3' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 2' x 3' Charcoal

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Crimson finish. 3/8" thickness. 36"L x 24"W overall.

Product Details

  • Pattern Tufted Pile
  • Traffic Tufted Pile
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Decalon® Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sabre™
  • Manufacturers Part Number 130S0023RB.
  • Color Family Red
  • Backing Material Vinyl

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 3/8 in
  • Weight 4 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Red/Black

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Red/Black

Item #: WBB237834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant