Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Hunter Green

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Hunter Green

Item #: WBB238040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Brown
  • Red
  • Blue
  • Gray

Green

$33.98 up to 29% OFF

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Forest Green finish. 3/8" thickness. 36"L x 24"W overall.

Product Details

  • Pattern Tufted Pile
  • Traffic Tufted Pile
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Decalon® Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sabre™
  • Manufacturers Part Number 130S0023GN
  • Color Family Green
  • Backing Material Vinyl

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 3/8 in
  • Weight 4 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Hunter Green

NoTrax® Sabre™ Entrance Mat 5/16" Thick 2' x 3' Hunter Green

Item #: WBB238040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant