Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 10' Brown

NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 10' Brown

Item #: WBB238151

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Gray
  • Red
  • Blue
  • Green

Brown

Price: $179.99

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Dark Toast finish. 3/8" thickness. 120"L x 36"W overall.

Product Details

  • Pattern Tufted Pile
  • Traffic Tufted Pile
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Decalon® Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sabre™
  • Manufacturers Part Number 130S0310BR
  • Color Family Brown
  • Backing Material Vinyl

Weights & Dimensions

  • Width 3 ft
  • Length 10 ft
  • Thickness 3/8 in
  • Weight 20 lbs
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 04, 2016

    Carpet Mat
    Your review:
    My daughter-in-law loves her mat. She like the color and very happy with the product.
  • Reviewer: Anonymous

    Date: January 19, 2015

    Gorgeous carpet
    Your review:
    worth every penny. does shed the first week but vac takes care of that. great quality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 10' Brown

NoTrax® Sabre™ Entrance Mat 5/16" Thick 3' x 10' Brown

Item #: WBB238151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant