Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Sabre™ Entrance Mat 5/16" Thick 4' x 8' Red/Black

NoTrax® Sabre™ Entrance Mat 5/16" Thick 4' x 8' Red/Black

Item #: WBB237859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Brown
  • Green
  • Gray
  • Red

Red

$170.99 up to 24% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Crimson finish. 3/8" thickness. 96"L x 48"W overall.

Product Details

  • Pattern Tufted Pile
  • Traffic Tufted Pile
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Decalon® Yarn
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Sabre™
  • Manufacturers Part Number 130S0048RB.
  • Color Family Red
  • Backing Material Vinyl

Weights & Dimensions

  • Width 4 ft
  • Length 8 ft
  • Thickness 3/8 in
  • Weight 21 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Sabre™ Entrance Mat 5/16" Thick 4' x 8' Red/Black

NoTrax® Sabre™ Entrance Mat 5/16" Thick 4' x 8' Red/Black

Item #: WBB237859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant