HEMCO® Atlantis Sink Base Cabinet Grouping, 108"W x 30"D x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
UniLine Atlantis Grouping provides basic lab storage & a versatile work area. This cabinet grouping includes 3 white standing height cabinets with rear filler panels on both ends, black phenolic resin work surface 36" high, with 4" high back splash. Includes 16" x 12" x 8" sink and H/C gooseneck faucet. Overall measures 108"W x 30"D x 36"H.
PRICE
$14,409.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Depth | 30 in |
| Height | 36 in |
Product Details
| Type | Lab Casework |
| Material | Powder Coated Steel, Phenolic Worksurface |
| Description | Atlantis Sink Base Cabinet Grouping |
| Color | White |
| Manufacturers Part Number | 70021 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |