Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry

Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry

Item #: WBB239014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $235.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $305.95

$1,049.00 up to 44% OFF

Price: $584.00

$97.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLACIER™ DICTIONARY & ATLAS STANDS
Atlas Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Atlas Stand includes 5 pull-out shelves. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 27 in
  • Width 28 in
  • Height 39 in

Product Details

  • Assembly Required Unassembled
  • Description Atlas Stand
  • Number of Compartments 6
  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Book Storage
  • Manufacturers Part Number LFAS39OC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry

Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry

Item #: WBB239014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry
    Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant