Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400423

MPN #: 255012031

ESAB® Atom Arc 7018 Acclaim Low Hydrogen Electrodes, 3/16"Dia. X 14", DCEP Polarity, 50 Lb.

|
Questions & Answers (0)
PRICE
$164.95
Usually ships in 5 to 8 days
Atom Arc 7018 Acclaim offers softer arc and excellent mechanical properties compared to the original Atom Arc 7018. Results include greater puddle control for ease of use in out-of-position welding applications and superior arc initiation desired by many newer welders. Both novice and seasoned welders can appreciate its excellent weld performance, wide operating range and easy clean up. Greater puddle control resulting in easier out-of-position welds, superior arc initiation and ease of use with wider operating range and minimal clean-up. Made In USA.

Price per lb. - 50 lb. HS Can