This brushless 4-1/2 in. cordless circular saw (Tool only) comes with one blade, rip fence, and dust port adaptor. The DCS571 features a bevel gear design allowing users to cut 2x material at 90 degrees and 1x material at 45 degrees. With convenient on-board blade key storage users can change blades with minimal hassle. Elongated handle optimizes reach for rip cutting OSB and plywood. Using a DCB205 battery, you can cut up to 339 linear feet of 3/4 in. OSB. Battery and charger sold separately.
DeWalt® Atomic 20V MAX Brushless 4-1/2" Cordless Circular Saw Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 6 lbs |
| Blade Diameter | 4-1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 20 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS571B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
The MILWAUKEE®M18 FUEL™ SAWZALL®Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL®is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ REDLITHIUM™ XC5.0 Battery Pack (not included) delivers ...
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features ...
Dirt and dust have nowhere to hide with the Flex 24V Jobsite Blower. Featuring a brushless motor, a turbine fan, variable speed settings, and good balance in a lightweight build, this tool delivers a knockout blow to those troublesome hard-to-reach areas. Built for moderate duty at an unbeatable price, it delivers very focused airflow so you can stay clean and in control. Includes the Flex Advantage for ultimate cross-compatibility-ensuring unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex Founders Limited Lifetime Warranty ...
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...