Includes:
- DCD799 Drill Driver
- Belt Hook
- DCB205 Battery
- Charger
Weights & Dimensions
| Chuck Size | 1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Drill Driver |
| Type | Cordless |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | Drill Driver, Belt Hook, Battery, Charger |
| Color | Yellow/Black |
| Manufacturers Part Number | DCD799P1 |
| Chuck Type | Keyless |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |