SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Item #: WBB1025769

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$245.00 up to 10% OFF

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Adam Equipment 3126011281 Thermal Printer Paper, 10 Pack for ATP Printer

Free Shipping

Adam Equipment Anti-Vibration Table W/ 15-11/16" x 17-11/16" Work Surface for Precision Weighing

Adam Equipment Anti-Vibration Table W/ 15-11/16" x 17-11/16" Work Surface for Precision Weighing

Zebra Perforated Coated Paper Labels, 4"W x 6"L, 1" Core, 5"OD, 6/Pack

Zebra Perforated Coated Paper Labels, 4"W x 6"L, 1" Core, 5"OD, 6/Pack

Free Shipping

Pro-Line SCS2424 Adjustable Scale Stand 24"W x 24"L x 24" - 30"H

Pro-Line SCS2424 Adjustable Scale Stand 24"W x 24"L x 24" - 30"H

Adam Equipment GKaM NTEP & CA Approved LCD Indicator

Adam Equipment GKaM NTEP & CA Approved LCD Indicator

Free Shipping

Adam Equipment RS-232 Cable

Adam Equipment RS-232 Cable

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Free Shipping

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Free Shipping

Labelmate USA Automatic Rewinder for Rolls Up To 4-1/2" Width & 8-1/2" Dia., 110-12V

Labelmate USA Automatic Rewinder for Rolls Up To 4-1/2" Width & 8-1/2" Dia., 110-12V

Free Shipping

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

A general purpose thermal roll printer, the ATP is ideal for use with most balances and scales. Designed to be efficient and compact, the printer occupies minimal space on a bench or tabletop. Operation is simple, with an on/off switch, paper feed button and three LED indicators. Ideal for printing applications, the ATP is able to perform a variety of other commands, such as setting tabs, spacing and carriage return. Users can specify absolute position, select or disable double width, and designate line feed. The printer is preset to work with the default RS232 interface on Adam balances, but adapts easily to work with other equipment.

Features:
  • Dimensions: 114 mm x 184 mm x 90 mm
  • Interface Capabilities: Serial Port
  • Support for up to 26 international character sets
  • Print Size 24 x 24 dot
  • Column size 384 dots per line
  • Print Speed: 50mm/sec
  • 57.5mm paper width
  • Selectable baud rates
  • LED indicators to show power, error and when out of paper
  • RS-232 Cables Included (9F and 9M, 25 pin)


Weights & Dimensions

  • Width 4-1/2 in
  • Length 7-1/4 in
  • Height 3-1/2 in

Product Details

  • Voltage 12 V
  • Description ATP Thermal Printer
  • Type Label Printer
  • For Use With Adam Equipment 3126011281 Thermal Printer Paper
  • Brand Adam Equipment
  • Package Quantity 1
  • Material ABS Plastic
  • Manufacturers Part Number 1120011156
  • Color Family Gray, Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width

Item #: WBB1025769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width
    Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width
    Adam Equipment 1120011156 ATP Thermal Printer, 24 x 24 Print Size, 57.5mm Paper Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant