x

Take 15% off your entire order!

Offer applied at checkout

Monarch® Attacher Needle For SG™ Tag Attacher Gun, Stainless Steel, 2/Pack

Monarch® Attacher Needle For SG™ Tag Attacher Gun, Stainless Steel, 2/Pack

Item #: WBB844058

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $18.50 ea.
  • Buy 3-5 $17.75 ea.
  • Buy 6+ $17.00 ea.

Quantity

Customers Also Viewed

Monarch® Attacher Needle For SG™ Tag Attacher Gun, Stainless Steel, 2/Pack

Regular Attacher Needles are designed to resupply Monarch®'s Soft Grip Tag Attacher Kit (sold separately).

Features

  • Needles for SG™ tag attacher
  • Works with all types of fabric.
  • For use with: MNK-925046, MNK-925048

Monarch®, 1131® and 1136® are registered trademarks of Avery Dennison Corporation and used with permission.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Stainless Steel
  • CONSTRUCTION Steel
  • BRAND Monarch
  • DESCRIPTION Attacher Needle
  • MANUFACTURERS PART NUMBER 925066
  • PACKAGE QUANTITY 2/Pack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 21, 2013

    ATTACHER NEEDLES
    Your review:
    THESE ARE THE BEST ON PROFORMANCE
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Monarch® Attacher Needle For SG™ Tag Attacher Gun, Stainless Steel, 2/Pack

Monarch® Attacher Needle For SG™ Tag Attacher Gun, Stainless Steel, 2/Pack

Item #: WBB844058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant