Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Microchip Tech Microcontrollers ATTINY13A-PU

Model #: WSB2872599

MPN #: ATTINY13A-PU

Microchip Tech Microcontrollers ATTINY13A-PU

Product Description

MCU 8-bit - Low Power High Performance - AVR ATtiny Family ATtiny13 Series Microcontrollers - 20 MHz - 1KB Flash - 2.5V/3.3V/5V - 8-Pin. The ATTINY13A-PU is a picoPower 8-bit AVR RISC-based Microcontroller features 64-byte EEPROM, 32-byte register file and 4-channel 10-bit A/D converter. The device achieves up to 20 MIPS throughput at 20MHz at 1.8 to 5.5V operation. By executing powerful instructions in a single clock cycle, the microcontroller achieves throughputs approaching 1 MIPS per MHz allowing you to optimize power consumption versus processing speed. Product Highlights
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759