MCU 8-bit - Low Power High Performance - AVR ATtiny Family ATtiny25 Series Microcontrollers - 20 MHz - 2KB Flash - 3.3V/5V - 8-Pin. The ATTINY25-20PU is an Atmel 8-bit AVR RISC-based Microcontroller combines 2kb ISP flash memory, 128B EEPROM, 128B SRAM, 6 general purpose I/O lines, 32 general purpose working registers, one 8-bit timer/counter with compare modes, one 8-bit high speed timer/counter, USI, internal and external Interrupts, 4-channel 10-bit A/D converter, programmable watchdog timer with internal oscillator, three software selectable power saving modes and debugWIRE for on-chip debugging. The device achieves a throughput of 20 MIPS at 20MHz and operates between 2.7 to 5.5V. By executing powerful instructions in a single clock cycle, the device achieves throughputs approaching 1 MIPS per MHz, balancing power consumption and processing speed. Product Highlights