Century Auger Drive Motor, 1/2 HP, 1725 RPM, 115/230V, TEFC, L56N Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Auger Drive Motor, Capacitor Start, Induction Run, Single Or Dual Voltage, 1/2 hp, 1725 rpm, 1 speed, 115/230v, TEFC, 7.2/3.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Frame | L56N |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Round |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 7.2/3.6 A |
| Manufacturers Part Number | C331 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |