Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3187095

MPN #: CCNCHR-62RB-6XL

Uniform Technology™ Auto Grid Coverall, 6XL, Royal Blue

Product Description
Reusable full-body royal blue coverall 99% polyester, 1% carbon.

Features:
  • Auto Grid Fabric
  • Raglan sleeves for more movement
  • Extra wide front facing with double pull zipper to protect clothing worn under coveralls
  • Inside left breast pocket and back hip pocket with flap to carry essentials
  • Hidden snaps and tabs on inside back waist for additional sizing
  • Black Tricot vents on full upper back, sleeve outseam, leg inseam and leg back to allow for maximum breathability
  • Elastic sleeve opening with hidden snap closure for easy donning
  • Pass through pockets side front with inside (modesty) flap
  • Radio webbing loops on front sleeve seams and back right waist to hang tools
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$109.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6XL

Product Details

TypeCoverall
Reflective TapeNo
ColorBlue
Number of Pockets3
WristsElastic
AnklesSnap
StyleElastic Wrists, Zipper Front
Closure TypeZipper/Snap
High VisibilityNo
MaterialPolyester/Carbon
DescriptionAuto Grid Coverall
Package Quantity1
BootsNo
Manufacturers Part NumberCCNCHR-62RB-6XL
HoodNo
BrandUniform Technology